Ideal 30-210 Ideal 30-210 22-16 Awg 300v Box: 100

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-210
  • Rexel Part Number:

    14812
  • UPC:

    783250302109

Wire Connector, Set-Screw, Color: Black, Wire Range: 22 - 12 AWG, Material: Brass, Package of 100. For Copper-to-Copper Connections Only., Wire Nut

$ 1,019.70 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # 30-210

Rexel Part # 14812

UPC 783250302109

UNSPSC 39121409

Color Black

Gauge 22

Material Brass

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch