Multiple SEU111500RL Service Entrance Cable, SEU, Al, 1-1 AWG, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU111500RL
  • Rexel Part Number:

    121536
  • UPC:

    98012058076

(2) 1 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

$ 1,298.71 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU111500RL

Rexel Part # 121536

UPC 98012058076

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 1

Jacket PVC

Length 500 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch