Multiple SEU2/02/01500RL Service Entrance Cable, SEU, Al, 2/0-1 AWG, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU2/02/01500RL
  • Rexel Part Number:

    63612
  • UPC:

    98012058086

(2) 2/0 AWG and (1) 1 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

$ 1,567.27 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU2/02/01500RL

Rexel Part # 63612

UPC 98012058086

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 2/0

Jacket PVC

Length 500 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch