Multiple SEU222200CL Service Entrance Cable, SEU, Al, 2/0-2/0 AWG, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU222200CL
  • Rexel Part Number:

    121687
  • UPC:

    98012058070

(2) 2 AWG and (1) 2 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 200 ft. Reel.

$ 958.48 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 200

Mfr / Brand Multiple

Mfr Part # SEU222200CL

Rexel Part # 121687

UPC 98012058070

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 2

Jacket PVC

Length 200 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch