Multiple SEU222500RL Service Entrance Cable, SEU, Aluminum, 2-2, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU222500RL
  • Rexel Part Number:

    121569
  • UPC:

    98012058071

Service Entrance Cable, Type SE-U, Aluminum, 2-2 AWG, 2 AWG Bare Ground, 500 Foot Reel

$ 958.48 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU222500RL

Rexel Part # 121569

UPC 98012058071

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 2

Jacket PVC

Length 500 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch