Multiple SEU4/04/02/0500RL SEU Service Entrance Cable, Al, 4/0-2 Aluminum, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU4/04/02/0500RL
  • Rexel Part Number:

    63573
  • UPC:

    98012058106

(2) 4/0 AWG and (1) 2/0 AWG Bare Ground, SER/SEU, 600V, Aluminum Conductor, PVC Jacket, 500 ft. Reel.

$ 2,161.10 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU4/04/02/0500RL

Rexel Part # 63573

UPC 98012058106

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 4/0

Jacket PVC

Length 500 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch