Multiple SEU4/04/04/0100CL Service Entrance Cable, SEU, Aluminum, 4/0-2, 100'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU4/04/04/0100CL
  • Rexel Part Number:

    395736
  • UPC:

    98012058110

Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 4/0 AWG Bare Ground, 100 Foot Coil

$ 2,346.97 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # SEU4/04/04/0100CL

Rexel Part # 395736

UPC 98012058110

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 4/0

Jacket PVC

Length 100 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch