Multiple SEU4/04/04/02500RL Service Entrance Cable, SEU, Aluminum, 4/0-2, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU4/04/04/02500RL
  • Rexel Part Number:

    130921
  • UPC:

Service Entrance Cable, Type SE-U, Aluminum, 4/0-4/0 AWG, 4/0 AWG Bare Ground, 2500 Foot Reel

$ 2,346.97 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU4/04/04/02500RL

Rexel Part # 130921

UPC

UNSPSC 26121608

Color Gray

Conductors 2

Gauge 4/0

Jacket PVC

Length 2500 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch