Multiple SEU4441000RL Service Entrance Cable, SEU, Aluminum, 4-2, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU4441000RL
  • Rexel Part Number:

    63651
  • UPC:

    98012058052

Service Entrance Cable, Type SE-U, Aluminum, 4-4 AWG, 4 AWG Bare Ground, 500 Foot Reel

$ 718.27 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU4441000RL

Rexel Part # 63651

UPC 98012058052

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 4

Jacket PVC

Length 1000 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch