Multiple SEU6661000RL Service Entrance Cable, SEU, Aluminum, 6-2, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU6661000RL
  • Rexel Part Number:

    63507
  • UPC:

    98012058042

Service Entrance Cable, Type SE-U, Aluminum, 6-6 AWG, 6 AWG Bare Ground, 1000 Foot Reel

$ 559.96 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU6661000RL

Rexel Part # 63507

UPC 98012058042

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 6

Jacket PVC

Length 1000 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch