Multiple SEU666500RL Service Entrance Cable, SEU, Aluminum, 6-2, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU666500RL
  • Rexel Part Number:

    121600
  • UPC:

    98012058041

Service Entrance Cable, Type SE-U, Aluminum, 6-6 AWG, 6 AWG Bare Ground, 500 Foot Reel

$ 559.96 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU666500RL

Rexel Part # 121600

UPC 98012058041

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 6

Jacket PVC

Length 500 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch