Multiple SEU8881000RL SEU Service Entrance Cable, 8/3 AWG, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU8881000RL
  • Rexel Part Number:

    63494
  • UPC:

    98012058032

(2) 8 AWG and (1) 8 AWG Bare Ground, SEU, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

$ 555.24 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU8881000RL

Rexel Part # 63494

UPC 98012058032

UNSPSC 26121615

Color Gray

Conductors 3

Gauge 8

Jacket PVC

Length 1000 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch