Multiple SEU888500RL Service Entrance Cable, SEU, Aluminum, 8-2, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU888500RL
  • Rexel Part Number:

    63529
  • UPC:

    98012058031

Service Entrance Cable, Type SE-U, Aluminum, 8-8 AWG, 8 AWG Bare Ground, 500 Foot Reel

$ 555.24 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU888500RL

Rexel Part # 63529

UPC 98012058031

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 8

Jacket PVC

Length 500 ft

Material Aluminum

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch