Multiple 2241SEUCX1000 Service Entrance Cable, SEU, CU, 2-4 AWG, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    2241SEUCX1000
  • Rexel Part Number:

    395182
  • UPC:

    98010026966

(2) 2 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 1000 ft. Reel.

$ 3,551.28 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 2241SEUCX1000

Rexel Part # 395182

UPC 98010026966

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 2

Jacket PVC

Length 1000 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch