Multiple SEU2/02/02/0500RL Service Entrance Cable, SEU, 2/0-2, 2/0 AWG Ground, Copper, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU2/02/02/0500RL
  • Rexel Part Number:

    145666
  • UPC:

    98010026990

Service Entrance Cable, Type SE-U, Copper, 2/0-2/0 AWG, 2/0 AWG Bare Ground, 500 Foot Reel

$ 7,719.35 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU2/02/02/0500RL

Rexel Part # 145666

UPC 98010026990

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 2/0

Jacket PVC

Length 500 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch