Multiple SEU2221000RL Service Entrance Cable, SEU, CU, 2/2, 2 AWG Ground, Copper, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU2221000RL
  • Rexel Part Number:

    63182
  • UPC:

    98010026971

Service Entrance Cable, Type SE-U, Copper, 2-2 AWG, 2 AWG Bare Ground, 1000 Foot Reel

$ 4,112.79 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU2221000RL

Rexel Part # 63182

UPC 98010026971

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 2

Jacket PVC

Length 1000 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch