Multiple SEU444500RL Service Entrance Cable, SEU, CU, 4/2, 4 AWG Ground, Copper, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU444500RL
  • Rexel Part Number:

    121346
  • UPC:

    98010026952

Service Entrance Cable, Type SE-U, Copper, 4-4 AWG, 4 AWG Bare Ground, 500 Foot Reel

$ 2,471.38 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU444500RL

Rexel Part # 121346

UPC 98010026952

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 4

Jacket PVC

Length 500 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch