Multiple SEU446500RL Service Entrance Cable, SEU, CU, 4/2, 6 AWG Ground, Copper, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU446500RL
  • Rexel Part Number:

    121425
  • UPC:

    98010026947

Service Entrance Cable, Type SE-U, Copper, 4-4 AWG, 6 AWG Bare Ground, 500 Foot Reel

$ 2,191.27 / M
M = 1000

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU446500RL

Rexel Part # 121425

UPC 98010026947

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 4

Jacket PVC

Length 500 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch