Multiple SEU6661000RL Service Entrance Cable, SEU, CU, 6/2, 6 AWG Ground, Copper, 1000'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU6661000RL
  • Rexel Part Number:

    63196
  • UPC:

    98010026941

Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 6 AWG Bare Ground, 1000 Foot Reel

$ 1,695.47 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU6661000RL

Rexel Part # 63196

UPC 98010026941

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 6

Jacket PVC

Length 1000 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch