Multiple SEU666500RL Service Entrance Cable, SEU, CU, 6/2, 6 AWG Ground, Copper, 500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU666500RL
  • Rexel Part Number:

    121361
  • UPC:

    98010026942

Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 6 AWG Bare Ground, 500 Foot Reel

$ 1,622.94 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU666500RL

Rexel Part # 121361

UPC 98010026942

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 6

Jacket PVC

Length 500 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch