Multiple SEU6682500RL Service Entrance Cable, SEU, CU, 6/2, 8 AWG Ground, Copper, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU6682500RL
  • Rexel Part Number:

    324594
  • UPC:

Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 8 AWG Bare Ground, 2500 Foot Coil

$ 1,427.62 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # SEU6682500RL

Rexel Part # 324594

UPC

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 6

Jacket PVC

Length 2500 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch