Multiple SEU888250CL Service Entrance Cable, SEU, CU, 8/2, 8 AWG Ground, Copper, 2500'

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    SEU888250CL
  • Rexel Part Number:

    121455
  • UPC:

    98010026930

Service Entrance Cable, Type SE-U, Copper, 8-8 AWG, 8 AWG Bare Ground, 250 Foot Coil

$ 1,073.10 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # SEU888250CL

Rexel Part # 121455

UPC 98010026930

UNSPSC 26121615

Color Gray

Conductors 2

Gauge 8

Jacket PVC

Length 250 ft

Material Copper

Type SEU

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch