GE FD1S12 Operating Shaft, 7.78" Length, for FD11HA Handle

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    FD1S12
  • Rexel Part Number:

    174889
  • UPC:

    78316420370

Operating Shaft, 7.78 Inch Length, for FD11HA Handles, FD110/1200 Disconnects

$ 40.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # FD1S12

Rexel Part # 174889

UPC 78316420370

UNSPSC 39122205

Family / Style FD1

Length 7.78 in

Mounting Handle

Type Operating Shaft

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch