Square D GS2AE8 Disconnect Switch Shaft, 320mm, 5 x 5mm, 30A , GS1/GS2

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GS2AE8
  • Rexel Part Number:

    544012
  • UPC:

    3389119412001

Disconnect Switch Shaft, 320 mm, 5 x 5 mm, for 30 Amp, GS1/GS2 Switches

$ 18.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GS2AE8

Rexel Part # 544012

UPC 3389119412001

UNSPSC 39122233

Amps 30

Family / Style GS2

Length 320 mm

Mounting Device

Product Depth 5 mm

Product Width 5 mm

Type Disconnect Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch