Shat-R-Shield 43248S Fluorescent Lamp, Coated, T8, 96", 59W, 5000K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    43248S
  • Rexel Part Number:

    333401
  • UPC:

    72658543248

Fluorescent Lamp, Coated, 96 Watt, Bulb: T8 (Tubular), Base: Single Pin, Lumens: 6100, CRI: 85, Color Temperature: 5000K, Length: 96 inch

$ 25.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 43248S

Rexel Part # 333401

UPC 72658543248

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 96 in

Lumens 6100

Shape T8 (Tubular)

Type Lamp

Wattage 59

Place your Will Call order by clicking the cart button next to the appropriate Branch