Shat-R-Shield 43548S Fluorescent Lamp, Coated, T8, 96", 59W, 4100K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    43548S
  • Rexel Part Number:

    333406
  • UPC:

    72658543548

Fluorescent Lamp, Coated, 96 Watt, Bulb: T8 (Tubular), Base: Single Pin, Lumens: 5900, CRI: 82, Color Temperature: 4100K, Length: 96 inch

$ 23.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 43548S

Rexel Part # 333406

UPC 72658543548

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 5900

Shape T8 (Tubular)

Type Lamp

Wattage 59

Place your Will Call order by clicking the cart button next to the appropriate Branch