Shat-R-Shield 46823S Fluorescent Lamp, Coated, T8, 46", 32W, 5000K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    46823S
  • Rexel Part Number:

    513158
  • UPC:

    72658500060

Fluorescent Lamp, Coated, T8, 32 Watt, 5000K, Medium Bipin, 46 inch, Lumens: 2800, 81 CRI

$ 9.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 46823S

Rexel Part # 513158

UPC 72658500060

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 81

Color Temperature 5000 (Bright White)

Length 46 in

Lumens 2800

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch