Shat-R-Shield 57016 Fluorescent Lamp, Shatterproof, 60W, T12, 4100K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    57016
  • Rexel Part Number:

    358860
  • UPC:

    72658557016

Fluorescent Lamp, Shatterproof, 60 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 3500, CRI: 62, Color Temperature: 4100K, Length: 48 inch

$ 13.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 57016

Rexel Part # 358860

UPC 72658557016

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 62

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 3500

Shape T12 (Tubular)

Type Lamp

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch