Shat-R-Shield 82539S Fluorescent Lamp, Coated, High Output, T5, 46", 54W, 5000K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    82539S
  • Rexel Part Number:

    532786
  • UPC:

    72658582539

Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: 2-Pin (G5), Lumens: 4360, CRI: 85, Color Temperature: 5000K, Length: 46 inch

$ 15.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 82539S

Rexel Part # 532786

UPC 72658582539

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 46 in

Lumens 4360

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch