Arlington L422A AC/MC/Flex Connector, Insulated, Type: Squeeze, Size: 3/4", Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    L422A
  • Rexel Part Number:

    333078
  • UPC:

    018997342133

AC/MC/Flex Connector, Insulated, Type: Squeeze, Size: 3/4 Inch, Cable Range: 1.100 - 1.135 Inch, Zinc Die Cast

$ 299.41 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # L422A

Rexel Part # 333078

UPC 018997342133

UNSPSC 39121419

Diameter 3/4 in

Material Zinc Die Cast

Size 1.100 - 1.135 in

Type Flex

Place your Will Call order by clicking the cart button next to the appropriate Branch