Cooper B-Line B289-12ZN BRACKET, 12 1/2-IN.,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B289-12ZN
  • Rexel Part Number:

    400409
  • UPC:

    78101152793

Corner Bracket, 6 Holes, 12 1/2 in, Material: Steel, Finish: Zinc Plated.

$ 13,023.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B289-12ZN

Rexel Part # 400409

UPC 78101152793

UNSPSC 39121311

Material Steel

Mounting 6-Hole

Type Shelf Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch