Hoffman P19SH6 Fixed Shelf, 477 x 443 mm, Material/Finish: Steel/Light Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    P19SH6
  • Rexel Part Number:

    197950
  • UPC:

    783510719708

Fixed Shelf, 477 x 443mm, Size/dims: Fits 19" Rack "A", Material/Finish: Steel/Light Gray

$ 142.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # P19SH6

Rexel Part # 197950

UPC 783510719708

UNSPSC 39121334

Color Gray

Diameter 19 in

Material Steel

Product Height 18.78 in

Product Width 17.44 in

Type Shelf

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch