Hoffman PFSHP86 Pull Out Shelf, 18.15" x 26.58", Steel/Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PFSHP86
  • Rexel Part Number:

    305664
  • UPC:

    783510162085

Pull Out Shelf, 18.15 Inch x 26.58 Inch, Steel/Gray

$ 542.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PFSHP86

Rexel Part # 305664

UPC 783510162085

UNSPSC 39121334

Color Gray

Material Steel

Product Height 18.15 in

Product Width 26.58 in

Type Shelf

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch