Rittal 4638600 Fold Down Shelf, 413mm x 400mm, Steel

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    4638600
  • Rexel Part Number:

    531591
  • UPC:

    63988918760

Fold Down Shelf, 413mm x 400mm, Steel

$ 338.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # 4638600

Rexel Part # 531591

UPC 63988918760

UNSPSC 39121302

Length 413 mm

Material Steel

Product Width 400 mm

Type Shelf

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch