3M 24-1x15FT Electrical Shielding Tape, 1" X 15'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    24-1x15FT
  • Rexel Part Number:

    79794
  • UPC:

    054007150411

Electrical Shielding Tape, Scotch, All Metal, Flat, Open-Weave Braid, Unprinted. Size: 1" Width, 15' Length. Color: Gray.

$ 31.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 24-1x15FT

Rexel Part # 79794

UPC 054007150411

UNSPSC 39121613

Color Gray

Length 15 ft

Material Braid

Product Width 1 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch