Milwaukee 48-13-1000 1 x 6-1/2" Auger Bit

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-13-1000
  • Rexel Part Number:

    116293
  • UPC:

    045242091751

Double Wing Spurs For Clean Hole Cutting, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Size: 1 X 6.50"

$ 13.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-13-1000

Rexel Part # 116293

UPC 045242091751

UNSPSC 27111509

Diameter 1 in

Length 6 1/2 in

Type Auger Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch