Lenox 10954300S Utility Bit Kit, Bi-Metal, 3-Piece

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    10954300S
  • Rexel Part Number:

    199459
  • UPC:

    082472109542

Wood Drilling Kit; Utility Bit; Bit Diameter: 3/4 In, 7/8 In, 1 In; Material: Bi-metal; Number Of Pieces: 3

$ 75.98 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 10954300S

Rexel Part # 199459

UPC 082472109542

UNSPSC 27111537

Diameter 3/4 in

Type Auger Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch