Appleton TMC2X-050099NB TMC2X Connector, 3/4", Range: .60" to .89", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    TMC2X-050099NB
  • Rexel Part Number:

    642685
  • UPC:

    781381301435

Connector, For Jacketed Metal Clad Cable, Explosionproof, Material: Nickel Plated Brass.

$ 100.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # TMC2X-050099NB

Rexel Part # 642685

UPC 781381301435

UNSPSC 39121431

Material Brass

Type Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch