Square D GV3G264 Starter, Manual, Bus Bar, 3P, 115A, 64mm Pitch, 2 x GV3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    GV3G264
  • Rexel Part Number:

    845559
  • UPC:

    785901661610

Starter, Manual, Bus Bar, 3-Pole, 115 Amp, 64 mm Pitch, 2 x GV3P

$ 37.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # GV3G264

Rexel Part # 845559

UPC 785901661610

UNSPSC 39121521

Amps 115

Family / Style GV3

Mounting Device

Poles 3

Type Manual Starter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch