Klein D213-9NE-CR-INS Side Cut/Crimping Pliers, 9-5/8", Insulated

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    D213-9NE-CR-INS
  • Rexel Part Number:

    85639
  • UPC:

    09264470047

Side Cut/Crimping Pliers, Length: 9-5/8 Inch, Insulated, Jaw Width: 1-5/16 Inch, Jaw Length: 1-19/32 Inch, Nose Type: New England, Orange Handle

$ 83.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # D213-9NE-CR-INS

Rexel Part # 85639

UPC 09264470047

UNSPSC 27112135

Jaws 1 19/32 in

Length 9 5/8 in

Material Steel

Type Pliers

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch