Thomas & Betts WT2000 Side Cut/Crimping Pliers, 9-19/32", Multi-Tool: Cut, Crimp, Strip

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    WT2000
  • Rexel Part Number:

    49952
  • UPC:

    786210872698

Multi-Purpose Electrician's Tool, Includes: (2) Wire Cutter/Strippers (Capacity: 10 to 26 AWG Stranded, 8 to 18 AWG Solid), Crimper (Capacity: 7 to 8mm), Bolt Shears (Capacity: 4 to 40, 6 to 32, 8 to 32, 10 to 24, 10 to 32), Length: 9-19/32.

$ 87.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # WT2000

Rexel Part # 49952

UPC 786210872698

UNSPSC 27111518

Gauge 26

Length 9 19/32 in

Material Steel

Type Pliers

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch