Hoffman A72SMP20 Side Mounted Panel, 60" x 20", Steel/White Powder Coat

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A72SMP20
  • Rexel Part Number:

    62101
  • UPC:

    783510235000

Side Mounted Panel, 60 Inch x 20 Inch, Steel/White Powder Coat

$ 335.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A72SMP20

Rexel Part # 62101

UPC 783510235000

UNSPSC 39121103

Color White

Material Steel

Mounting Panel

Product Height 60 in

Product Width 20 in

Type Subpanel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch