Hoffman PPSM84G Side Mount Panel, 37" x 17", Galvanized Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PPSM84G
  • Rexel Part Number:

    233850
  • UPC:

    783510144333

Side Mount Panel, Size/Dims: 37 x 17 Inch, Material/finish: Galvanized Steel

$ 122.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PPSM84G

Rexel Part # 233850

UPC 783510144333

UNSPSC 39121334

Color Gray

Material Steel

Product Height 37 in

Product Width 17 in

Type Subpanel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch