Hoffman PSS208 Solid Side 76" x 30", Steel/Light Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PSS208
  • Rexel Part Number:

    22423
  • UPC:

    783510962807

Solid Side, 76" x 30", Size/Dims: Fits 2000 x 800 mm, Material/Finish: Steel/Light Gray

$ 382.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PSS208

Rexel Part # 22423

UPC 783510962807

UNSPSC 39121334

Color Gray

Material Steel

Product Height 76 in

Product Width 30 in

Type Subpanel

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch