Square D ZCE01 Limit Switch, Rotary Head, Only, Left/Right Actuation, No Lever

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ZCE01
  • Rexel Part Number:

    117992
  • UPC:

    78590129048

Limit Switch, Rotary Head, Only, Left/Right Actuation, No Lever

$ 10.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ZCE01

Rexel Part # 117992

UPC 78590129048

UNSPSC 39122213

Family / Style ZCE

Mounting Device

Type Limit Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch