Siemens 3NA3814 Fuse Link, Type GL/GG, Non-Insulated Grip Lugs, 35A, 500VAC, 250VDC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    3NA3814
  • Rexel Part Number:

    41188
  • UPC:

    75455415248

Fuse Link, Type GL/GG, Non-Insulated Grip Lugs, Front Indicator Size 000, 35 Amp, 500 Volt AC, 250 Volt DC

$ 17.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 3NA3814

Rexel Part # 41188

UPC 75455415248

UNSPSC 39121626

Amps 35

Family / Style 3NA

Size OOO

Type Fuse Link

Volts AC 500

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch