Siemens 40007-01F Meter Base, 7 Jaw, 200A, OH Steel Enclosure, Lever By-Pass

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    40007-01F
  • Rexel Part Number:

    267619
  • UPC:

    78364317970

Meter Base, 7 Jaw, 200 Amp, 3-Phase, Over Head Service, Lever By-Pass, Steel Enclosure, with Closing Plate, Type HQU, Stainless Steel Latch and Hasp

$ 272.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 40007-01F

Rexel Part # 267619

UPC 78364317970

UNSPSC 39121102

Amps 200

Family / Style HQU

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch