Siemens 44707-02FL Meter Base, 7 Jaw, 320A, OH/UG Steel Enclosure, Closing Plate

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    44707-02FL
  • Rexel Part Number:

    330135
  • UPC:

    78364318070

Meter Base, 7 Jaw, 320 Amp, 3-Phase, with Lever Bypass, OH/UG Steel Enclosure, with Closing Plate, Type HQ

$ 645.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 44707-02FL

Rexel Part # 330135

UPC 78364318070

UNSPSC 39121102

Amps 320

Family / Style HQ

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 1

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch