Siemens 47707-02 Meter Base, 7 Jaw, 320A, OH/UG Steel Enclosure, Closing Plate

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    47707-02
  • Rexel Part Number:

    111473
  • UPC:

    78364318246

Meter Base, 7 Jaw, 320 Amp, 3-Phase, with Lever Bypass, OH/UG Steel Enclosure, with Closing Plate, Type HQ

$ 433.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 47707-02

Rexel Part # 111473

UPC 78364318246

UNSPSC 39121102

Amps 320

Family / Style HQ

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch