Siemens 49105-02FL Meter Base, 5 Jaw, 320A, OH/UG, Steel Enclosure, Closing Plate

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    49105-02FL
  • Rexel Part Number:

    331757
  • UPC:

    78364349064

Meter Base, 5 Jaw, 320 Amp, 1-Phase, with Lever Bypass, OH/UG Aluminum Enclosure, with Closing Plate, Type HQ

$ 588.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # 49105-02FL

Rexel Part # 331757

UPC 78364349064

UNSPSC 39121102

Amps 320

Family / Style HQ

IP/NEMA Rating 3R

Jaws 5

Material Aluminum

Mounting Surface

Phase 1

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch